360 Degree Occupancy Sensors

31 Found
RAB

Motion Sensor, Indoor, 2400 Watt, 360 Degree, Ceiling, White

Item #: 39363
CAT #: LOS2500/120
UPC: 019813742601
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Item #: 201970
CAT #: CMR-10
UPC: 745975808250
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Infrared, Ceiling Mount, 360°

Item #: 4345
CAT #: CM-10
UPC: 745975808335
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Item #: 200741
CAT #: CM-6
UPC: 745975808311
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Item #: 900181
CAT #: NCM-10-RJB
UPC: 888791703092
Sign In or Register to view pricing and more.
Keystone Technologies

MICROWAVE SENSOR KIT 120-277V INPUT TO 12V DC CON

Item #: 1875972
CAT #: KTS-MW3-UV-KO-K1
UPC: 843654134147
Sign In or Register to view pricing and more.
Keystone Technologies

MICROWAVE SENSOR KIT INCLUDES 120-277V INPUT TO 12V

Item #: 2046705
CAT #: KTS-MW3-UV-KO-K2
UPC: 843654134352
Sign In or Register to view pricing and more.
RAB

360° Occupancy Sensor, Ceiling Mount

Item #: 39340
CAT #: LOS2500/277
UPC: 019813742618
Sign In or Register to view pricing and more.
Lutron

360° Occupancy Sensor, Ceiling Mount

Item #: 365248
CAT #: LRF2-VCR2B-P-WH
UPC: 027557831987
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Item #: 950853
CAT #: NCM-9-RJB
UPC: 888791703108
Sign In or Register to view pricing and more.
Sensor Switch

Extended Range PIR Sensor, Ceiling Mount, 120/277VAC

Item #: 425674
CAT #: CMR-10-LT
UPC: 745975860852
Sign In or Register to view pricing and more.
Sensor Switch

360° Sensor, Passive Infrared, White, High Mount

Item #: 917362
CAT #: NCM-6-RJB
UPC: 888791720778
Sign In or Register to view pricing and more.
Lutron

OCC SEN-CEILING

Item #: 346675
CAT #: LOS-CIR-1500-WH
UPC: 027557212403
Sign In or Register to view pricing and more.
Sensor Switch

Ceiling Mount Occupancy Sensor

Item #: 1131188
CAT #: NCMPDT9ADCXRJB
UPC: 745971280227
Sign In or Register to view pricing and more.
Leviton

Ir Ceiling Mnt Sen 1500 Sq Ft 360 Deg

Item #: 391717
CAT #: OSC15-RIW
UPC: 078477543528
Sign In or Register to view pricing and more.
Sensor Switch

Acuity CMR 9 LT

Item #: 229006
CAT #: CMR-9-LT
UPC: 745975862252
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Indoor, 2400 Watt, 360 Degree, Ceiling, White

Super Ceiling Sensor, 360°, Triple Overlapping Coverage, 30A Power Pack.
Item #: 39363
CAT #: LOS2500/120
UPC: 019813742601
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Occupancy Sensor, Ceiling Mount, Passive Infrared, Extended Range, 360°, Line Voltage Relay, White
Item #: 201970
CAT #: CMR-10
UPC: 745975808250
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Infrared, Ceiling Mount, 360°

Occupancy Sensor, Infrared, Ceiling Mount, Low Voltage, 360°, White, 12-24 VAC
Item #: 4345
CAT #: CM-10
UPC: 745975808335
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Occupancy Sensor, Ceiling Mount, Passive Infrared, High Bay, 360° Coverage, White
Item #: 200741
CAT #: CM-6
UPC: 745975808311
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Low Voltage, Ceiling Mount Sensor, Large Motion/Extended Range, 360 Degree Lens, Rear RJ-45 Ports
Item #: 900181
CAT #: NCM-10-RJB
UPC: 888791703092
Sign In or Register to view pricing and more.
Keystone Technologies

MICROWAVE SENSOR KIT 120-277V INPUT TO 12V DC CON

MICROWAVE SENSOR KIT 120-277V INPUT TO 12V DC CONVERTOR & 12V INPUT SENSOR HEAD IP65 BI-LEVEL CONTROLLER
Item #: 1875972
CAT #: KTS-MW3-UV-KO-K1
UPC: 843654134147
Sign In or Register to view pricing and more.
Keystone Technologies

MICROWAVE SENSOR KIT INCLUDES 120-277V INPUT TO 12V

MICROWAVE SENSOR KIT INCLUDES 120-277V INPUT TO 12V DC CONVERTOR IP65 12V INPUT SENSOR HEAD NOMEX SLEEVE EXTENSION NECK BI-LEVEL CONTROL WITH ADJUSTABLE HOLD TIME DIM LEVEL AND STANDBY TIME INSTALLS VIA STANDARD 1/2IN KO
Item #: 2046705
CAT #: KTS-MW3-UV-KO-K2
UPC: 843654134352
Sign In or Register to view pricing and more.
RAB

360° Occupancy Sensor, Ceiling Mount

Super Ceiling Sensor, 360°, Triple Overlapping Coverage, 30A Power Pack.
Item #: 39340
CAT #: LOS2500/277
UPC: 019813742618
Sign In or Register to view pricing and more.
Lutron

360° Occupancy Sensor, Ceiling Mount

Vacancy Sensor, Radio Powr Savr Wireless, 360°, Ceiling Mount, Color: White.
Item #: 365248
CAT #: LRF2-VCR2B-P-WH
UPC: 027557831987
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Ceiling Mount

Low Voltage, Ceiling Mount Sensor, High Bay, 360 Degree Lens, Rear RJ-45 Ports
Item #: 950853
CAT #: NCM-9-RJB
UPC: 888791703108
Sign In or Register to view pricing and more.
Sensor Switch

Extended Range PIR Sensor, Ceiling Mount, 120/277VAC

Extended Range 360º Sensor, Ceiling Mount, Line Voltage, Passive Infrared, Low Temp/High Humidity
Item #: 425674
CAT #: CMR-10-LT
UPC: 745975860852
Sign In or Register to view pricing and more.
Sensor Switch

360° Sensor, Passive Infrared, White, High Mount

Ceiling Mount Occupancy Sensor, High Mount 360° (Not Available With PDT Version), Rear RJ45 (CAT5e Patch Cable & RJ45 Splitter Included)
Item #: 917362
CAT #: NCM-6-RJB
UPC: 888791720778
Sign In or Register to view pricing and more.
Lutron

OCC SEN-CEILING

LUT LOS-CIR-1500-WH OCC SEN-CEILING
Item #: 346675
CAT #: LOS-CIR-1500-WH
UPC: 027557212403
Sign In or Register to view pricing and more.
Sensor Switch

Ceiling Mount Occupancy Sensor

Ceiling Mount Occupancy Sensor, Dual Tech (PIR/ Microphonics), Small Motion 360°, Automatic Dimming Control (Of Remote Dimming Output), Rear RJ45 (CAT5e Patch Cable & RJ45 Splitter Included)
Item #: 1131188
CAT #: NCMPDT9ADCXRJB
UPC: 745971280227
Sign In or Register to view pricing and more.
Leviton

Ir Ceiling Mnt Sen 1500 Sq Ft 360 Deg

Pir, 360°, Commercial Grade 1500 Square Foot Coverage, Self-adjusting, Ceiling Mount Occupancy Sensor, True White
Item #: 391717
CAT #: OSC15-RIW
UPC: 078477543528
Sign In or Register to view pricing and more.
Sensor Switch

Acuity CMR 9 LT

SES CMR9LT
Item #: 229006
CAT #: CMR-9-LT
UPC: 745975862252
Sign In or Register to view pricing and more.
Page 1 of 2
31 Items found