This product has been discontinued.
Overview
WATTSTOPPER FSPL7
Also known as: FSP-L7
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Fixture |
Color: | White |
Angle: | 360° |
IP/NEMA Rating: | IP66 |
Color: | White |
Mounting: | Fixture |
Angle: | 360° |
Customer Reviews
No reviews for this product
(0)