Passive Infrared Fixture Mount Occupancy Sensors

29 Found
SYLVANIA

Highbay Microwave DC Motion/Daylight Sensor, IP65

Item #: 1851158
CAT #: HIGHBAY/MOTIONDAYSENSOR
UPC: 046135656224
Sign In or Register to view pricing and more.
Sensor Switch

Passive Infrared Indoor Occupancy Sensor, Fixture Mount

Item #: 852319
CAT #: LSXR610
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy/Daylight Sensor

Item #: 1850335
CAT #: KTS-PIR3-12V-PKO-/A
UPC: 843654133638
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

Item #: 1832877
CAT #: KTS-MW3-12V-PKO/A
UPC: 843654133317
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

Item #: 1806196
CAT #: KTS-MW3-12V-PKO/B
UPC: 843654133324
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy/Daylight Sensor

Item #: 1850403
CAT #: KTS-PIR3-12V-PKO-/B
UPC: 843654133645
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Fixture Mount, PIR, 360°, 120/277/347VAC, White

Item #: 141942
CAT #: CMRB-9
UPC: 745975809431
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

Item #: 1832879
CAT #: KTS-MW3-12V-PKO
UPC: 843654135212
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy Sensor, 12V Input, 0–10V Output

Item #: 1564849
CAT #: KTS-PIR1-12V-AUX
UPC: 843654123264
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy Sensor, 12V Input, 0–10V Output

Item #: 1564848
CAT #: KTS-MW1-12V-AUX
UPC: 843654123257
Sign In or Register to view pricing and more.
Sensor Switch

Fixture Mount Occupancy Sensor, 4 Lenses

Item #: 664114
CAT #: LSXR-4PK
UPC: 820476511813
Sign In or Register to view pricing and more.
Wattstopper

Legrand FSP-211

Item #: 822326
CAT #: FSP-211
UPC: 754182931231
Sign In or Register to view pricing and more.
Wattstopper

Microwave Occupancy Sensor

Item #: 298288
CAT #: FM-105
UPC: 754182924004
Sign In or Register to view pricing and more.
SYLVANIA

65785 ECOSENSORPIRAUX12V 100/CS 1/SKU

Item #: 2081417
CAT #: ECOSENSOR/PIR/AUX12V
UPC: 046135657856
Sign In or Register to view pricing and more.
Sensor Switch

FIXTURE MOUNT SENSOR, INTERCHANGEABLE LENS, LINE VOLTAGE, HI

Item #: 970074
CAT #: LSXR610HVOLT
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

Dimming/Switching Interface

Item #: 777365
CAT #: CIF-10V-CWC-SNSR
UPC: 810048028481
Sign In or Register to view pricing and more.
SYLVANIA

Highbay Microwave DC Motion/Daylight Sensor, IP65

Highbay Microwave DC Motion/Daylight Sensor, IP65, Field installed, 1 per SKU *Sylvania Product Code 65622* *Sylvania Part # 65622*
Item #: 1851158
CAT #: HIGHBAY/MOTIONDAYSENSOR
UPC: 046135656224
Sign In or Register to view pricing and more.
Sensor Switch

Passive Infrared Indoor Occupancy Sensor, Fixture Mount

Passive Infrared Indoor Occupancy Sensor, Fixture Mount, Multi-Lens, High & Low Mount 360º, 120-277 Volt
Item #: 852319
CAT #: LSXR610
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy/Daylight Sensor

LED Passive Infrared Occupancy/Daylight Sensor, Input: 12 Volt DC, Output: 0-10 Volt DC, Hold Time: 1 Minute, Stand-by Time: 3 Minute
Item #: 1850335
CAT #: KTS-PIR3-12V-PKO-/A
UPC: 843654133638
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

LED Microwave Occupancy/Daylight Sensor, Input: 12 Volt DC, Output: 0-10 Volt DC, Hold Time: 1 Minute
Item #: 1832877
CAT #: KTS-MW3-12V-PKO/A
UPC: 843654133317
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

LED Microwave Occupancy/Daylight Sensor, Input: 12 Volt DC, Output: 0-10 Volt DC, Hold Time: 5 Minute
Item #: 1806196
CAT #: KTS-MW3-12V-PKO/B
UPC: 843654133324
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy/Daylight Sensor

LED Passive Infrared Occupancy/Daylight Sensor, Input: 12 Volt DC, Output: 0-10 Volt DC, Hold Time: 5 Minute, Stand-by Time: 10 Minute
Item #: 1850403
CAT #: KTS-PIR3-12V-PKO-/B
UPC: 843654133645
Sign In or Register to view pricing and more.
Sensor Switch

Occupancy Sensor, Fixture Mount, PIR, 360°, 120/277/347VAC, White

Occupancy Sensor, Fixture Mount, PIR, Standard Range, 120/277/347 Volts AC, Coverage Area: 12 radial feet, 360°, Color: White
Item #: 141942
CAT #: CMRB-9
UPC: 745975809431
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy/Daylight Sensor, 12VDC

LED Microwave Occupancy/Daylight Sensor, Input: 12 Volt DC, Output: 0-10 Volt DC, Hold Time: 10 Minute
Item #: 1832879
CAT #: KTS-MW3-12V-PKO
UPC: 843654135212
Sign In or Register to view pricing and more.
Keystone Technologies

LED PIR Occupancy Sensor, 12V Input, 0–10V Output

Smart Port LED Passive Infrared (PIR) Occupancy Sensor, 12 Volt Input, 0–10 Volt Output
Item #: 1564849
CAT #: KTS-PIR1-12V-AUX
UPC: 843654123264
Sign In or Register to view pricing and more.
Keystone Technologies

LED Microwave Occupancy Sensor, 12V Input, 0–10V Output

Smart Port LED Microwave Occupancy Sensor, 12 Volt Input, 0–10 Volt Output, Not for Outdoor Use
Item #: 1564848
CAT #: KTS-MW1-12V-AUX
UPC: 843654123257
Sign In or Register to view pricing and more.
Sensor Switch

Fixture Mount Occupancy Sensor, 4 Lenses

Fixture Mount Sensor, Interchangeable Lens Enclosures, All Lenses For LSXR (Pack of 4)
Item #: 664114
CAT #: LSXR-4PK
UPC: 820476511813
Sign In or Register to view pricing and more.
Wattstopper

Legrand FSP-211

WAT FSP211
Item #: 822326
CAT #: FSP-211
UPC: 754182931231
Sign In or Register to view pricing and more.
Wattstopper

Microwave Occupancy Sensor

This Super High Frequency Occupancy Sensor is a line voltage sensor that turns lighting on and off based on occupancy, and can hold lights off when sufficient daylight is available. It detects motion via super high frequency (SHF) electromagnetic waves and the Doppler principle. Because it can detect motion through many dense materials other than metal, this product can be installed behind fixture lenses and hidden from view.
Item #: 298288
CAT #: FM-105
UPC: 754182924004
Sign In or Register to view pricing and more.
SYLVANIA

65785 ECOSENSORPIRAUX12V 100/CS 1/SKU

PIR Sensor, Plug&Play for Bluetooth Mesh Enabled Connected Luminaires, 12 Volt DC, 0-10V Dimming, 1 per SKU, 100 per Pack *Sylvania Product Code 65785* *Sylvania Part # 65785*
Item #: 2081417
CAT #: ECOSENSOR/PIR/AUX12V
UPC: 046135657856
Sign In or Register to view pricing and more.
Sensor Switch

FIXTURE MOUNT SENSOR, INTERCHANGEABLE LENS, LINE VOLTAGE, HI

FIXTURE MOUNT SENSOR, INTERCHANGEABLE LENS, LINE VOLTAGE, HIGH AND LOW MOUNT 360, 347-480 VAC
Item #: 970074
CAT #: LSXR610HVOLT
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

Dimming/Switching Interface

0-10V Interface w/ Integrated Ambient Light & Motion Sensor
Item #: 777365
CAT #: CIF-10V-CWC-SNSR
UPC: 810048028481
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found