LED Ceiling Occupancy Sensor

Item #: 923908
Cat #: 9864-LED
UPC: 078477732045
Sign In or Register to view pricing and more.
Documents & Guides
Led Ceiling Occupancy Sensor Lampholder With 8.7w Led Module, 8.7w-120vac, 60hz- White

Overview

Led Ceiling Occupancy Sensor Lampholder With 8.7w Led Module, 8.7w-120vac, 60hz- White
The LED Ceiling Occupancy Sensor Lampholder features an 8.7 Watt LED module, making it the energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Occupancy Sensor incorporates today's most wanted features and meets NFPA® 70, NEC® Section 410.16 C (1) requirements. When motion is detected, it automatically turning lights ON and turns the lights off after 3 minutes when the room is vacated. It is easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, the device is ideal for closets, workrooms, basements, storage areas, utility rooms and attics.
Also known as: 078477732045, 9864-LED, Closet led with motion, Avocado Light, Avacado Light

Specifications

Volts AC: 120
Color: White
Wattage: 8.700
Light Technology: LED
Volts AC: 120
Wattage: 8.700
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)