Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W

Item #: 209850
Cat #: CTCL-153P-WH
UPC: 027557002967
Sign In or Register to view pricing and more.
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: White.

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: White.
Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in white. Designer Style, Gloss Wall Plate Finish, White
Also known as: 027557002967, CTCL-153P-WH, DIMMER

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 600, 150
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)