Fluorescent/LED Dimmer, Diva, Merlot

Item #: 1404943
Cat #: DVSCTV-MR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Satin Finish, Merlot

Overview

Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Satin Finish, Merlot
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in merlot
Also known as: DVSCTV-MR

Specifications

Type: 3-Way, Single-Pole, Decora, 0-10V Dimming
Color: Merlot
Mounting: Surface
Poles: 1
Family / Style: Diva
Volts AC Range: 208, 240, 120
Light Technology: LED, Fluorescent
Type: 3-Way, Single-Pole, Decora, 0-10V Dimming
Mounting: Surface
Family / Style: Diva
Light Technology: LED, Fluorescent
Color: Merlot
Poles: 1
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)