Slide Tu-Wire Dimmer, Fluorescent, Nova T, White

Item #: 122112
Cat #: NTFTU-5A-277-WH
UPC: 027557202398
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.

Overview

Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 277V/5A in white
Also known as: 027557202398, NTFTU-5A-277-WH, 15 cans lights

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 277
Poles: 1
Family / Style: Nova T
Amps: 5
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)