Dimmer Switch, 4-Way, 15A, Biscuit

Item #: 109892
Cat #: SC-4PS-BI
UPC: 027557475679
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Biscuit

Overview

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Biscuit
Claro Switch, Satin Finish, 4-way, 120V/15A in biscuit
Also known as: 027557475679, SC-4PS-BI

Specifications

Volts AC: 120-277
Poles: 1
Amps: 15
Color: Biscuit
Mounting: Screwless
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120-277
Amps: 15
Mounting: Screwless
Dimmable: Yes
Poles: 1
Color: Biscuit
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)