General Purpose Dimmers

32 Found
Lutron

General Purpose Switch, 3-way

Item #: 657519
CAT #: CA-3PS-WH
UPC: 784276016278
Sign In or Register to view pricing and more.
Leviton

Wire-In RF Receiver, White

Item #: 819849
CAT #: WSS20-N9N
UPC: 078477671788
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Midnight

Item #: 109858
CAT #: SC-4PS-MN
UPC: 027557475686
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Rocker Dimmer, Single Pole/Three Way, CFL/LED/Incandescent/Halogen, White

Item #: 608643
CAT #: RDVCL153PW
UPC: 883778304545
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Biscuit

Item #: 109892
CAT #: SC-4PS-BI
UPC: 027557475679
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control with Raise/Lower

Item #: 622890
CAT #: PX-2BRL-GWH-I01
UPC: 027557846615
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control

Item #: 417546
CAT #: PX-2B-GWH-I01
UPC: 027557846479
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Hot

Item #: 277672
CAT #: SC-4PS-HT
UPC: 027557475730
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control with Raise/Lower

Item #: 1155403
CAT #: PX-2BRL-GIV-I01
UPC: 027557846653
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset LA

Item #: 518042
CAT #: SI061-LA
UPC: 032664663529
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset WH

Item #: 335915
CAT #: SI061-W
UPC: 032664663567
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset AL

Item #: 518044
CAT #: SI061-A
UPC: 032664663505
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 1000W Inc Mlv Pset BK

Item #: 756987
CAT #: SI10P-BK
UPC: 032664713217
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 600W Inc Mlv Pset LA

Item #: 335919
CAT #: SI06P-LA
UPC: 032664663604
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 1000W Inc Mlv Pset AL

Item #: 518047
CAT #: SI10P-A
UPC: 032664663673
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 600W Inc Mlv Pset WH

Item #: 323829
CAT #: SI06P-W
UPC: 032664663642
Sign In or Register to view pricing and more.
Lutron

General Purpose Switch, 3-way

General Purpose Switch, 3-way, 120/277V, 15A, White
Item #: 657519
CAT #: CA-3PS-WH
UPC: 784276016278
Sign In or Register to view pricing and more.
Leviton

Wire-In RF Receiver, White

Levnet Rf Wire-In Receiver Switch. Decora Rocker. 10a Relay, Range 50 Ft -150 Ft. With Neutral, White
Item #: 819849
CAT #: WSS20-N9N
UPC: 078477671788
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Midnight

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Midnight
Item #: 109858
CAT #: SC-4PS-MN
UPC: 027557475686
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Rocker Dimmer, Single Pole/Three Way, CFL/LED/Incandescent/Halogen, White

Rocker Dimmer, Single Pole and Three Way, CFL/LED, 150 Watt Incandescent, 600 Watt Halogen, 120 Volt AC, White
Item #: 608643
CAT #: RDVCL153PW
UPC: 883778304545
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Biscuit

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Biscuit
Item #: 109892
CAT #: SC-4PS-BI
UPC: 027557475679
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control with Raise/Lower

2-Button Wired Control with Raise/Lower, Color: White
Item #: 622890
CAT #: PX-2BRL-GWH-I01
UPC: 027557846615
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control

2-Button Wired Control, Color: White
Item #: 417546
CAT #: PX-2B-GWH-I01
UPC: 027557846479
Sign In or Register to view pricing and more.
Lutron

Dimmer Switch, 4-Way, 15A, Hot

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Hot
Item #: 277672
CAT #: SC-4PS-HT
UPC: 027557475730
Sign In or Register to view pricing and more.
Lutron

2-Button Wired Control with Raise/Lower

2-Button Wired Control with Raise/Lower, Color: Ivory
Item #: 1155403
CAT #: PX-2BRL-GIV-I01
UPC: 027557846653
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset LA

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Light almond, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663529
Item #: 518042
CAT #: SI061-LA
UPC: 032664663529
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset WH

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663567
Item #: 335915
CAT #: SI061-W
UPC: 032664663567
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dimmer Slide SP 600W 120V Inc NonPset AL

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Almond, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663505
Item #: 518044
CAT #: SI061-A
UPC: 032664663505
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 1000W Inc Mlv Pset BK

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Black, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 713217
Item #: 756987
CAT #: SI10P-BK
UPC: 032664713217
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 600W Inc Mlv Pset LA

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Light almond, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 600W 663604
Item #: 335919
CAT #: SI06P-LA
UPC: 032664663604
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 1000W Inc Mlv Pset AL

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Almond, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 663673
Item #: 518047
CAT #: SI10P-A
UPC: 032664663673
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Dim Sld SP/3Way LT 600W Inc Mlv Pset WH

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, LED with preset, Single-phase, Polycarbonate, 600W 663642
Item #: 323829
CAT #: SI06P-W
UPC: 032664663642
Sign In or Register to view pricing and more.
Page 1 of 2
32 Items found