Slide Dimmer, Decora, 600W, Single-Pole, Diva, Light

Item #: 76937
Cat #: DV-600PH-LA
UPC: 027557507103
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Light Almond.

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Light Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in light almond
Also known as: 027557507103, DV-600PH-LA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)