Decora Incandescent Dimmers

309 Found
Lutron

Companion Dimmer, Decora, 600/100W, Maestro, White

Item #: 76968
CAT #: MA-R-WH
UPC: 027557687539
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 150/600W, Brown

Item #: 380504
CAT #: DVCL-153P-BR
UPC: 027557003018
Sign In or Register to view pricing and more.
Lutron

Dimmer, Maestro, White

Item #: 443597
CAT #: MACL-153MH-WH
UPC: 784276010474
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 150/600W, Gray

Item #: 357162
CAT #: DVCL-153P-GR
UPC: 027557003025
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, White

Item #: 76895
CAT #: MA-RH-WH
UPC: 027557708418
Sign In or Register to view pricing and more.
Lutron

Remote Switch, Decora, Maestro, White

Item #: 110653
CAT #: MA-AS-WH
UPC: 027557082686
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White

Item #: 87411
CAT #: DV-10P-WH
UPC: 027557688079
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, Light Almond

Item #: 87249
CAT #: MA-R-LA
UPC: 027557482707
Sign In or Register to view pricing and more.
Leviton

Remote Switch, Decora, Vizia+, White

Item #: 77426
CAT #: VP0SR-1LZ
UPC: 078477389164
Sign In or Register to view pricing and more.
Lutron

Switch, Decora, Claro, White

Item #: 657945
CAT #: CA-4PS-WH
UPC: 784276016414
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, 3-Way, Diva, White

Item #: 87856
CAT #: DV-103PH-WH
UPC: 027557748100
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, Black

Item #: 76986
CAT #: MA-R-BL
UPC: 027557687768
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White

Item #: 5519
CAT #: DV-10PH-WH
UPC: 027557748070
Sign In or Register to view pricing and more.
Lutron

Remote Dimmer, Decora, RadioRA-2, Snow

Item #: 116513
CAT #: RD-RD-SW
UPC: 027557770989
Sign In or Register to view pricing and more.
Lutron

Digital Fade Dimmer, Decora, 600W, Maestro, White

Item #: 76965
CAT #: MA-600-WH
UPC: 027557687553
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 600W, Single-Pole, Diva, White

Item #: 76999
CAT #: DV-600PH-WH
UPC: 027557708425
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer, Decora, 600/100W, Maestro, White

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, White
Item #: 76968
CAT #: MA-R-WH
UPC: 027557687539
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 150/600W, Brown

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Brown
Item #: 380504
CAT #: DVCL-153P-BR
UPC: 027557003018
Sign In or Register to view pricing and more.
Lutron

Dimmer, Maestro, White

Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: White. ***Clamshell Packaging***
Item #: 443597
CAT #: MACL-153MH-WH
UPC: 784276010474
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 150/600W, Gray

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Gray
Item #: 357162
CAT #: DVCL-153P-GR
UPC: 027557003025
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, White

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Clamshell Packaging, White
Item #: 76895
CAT #: MA-RH-WH
UPC: 027557708418
Sign In or Register to view pricing and more.
Lutron

Remote Switch, Decora, Maestro, White

Maestro Remote Switch, 120V, Multi-Location, Companion, Up to Nine Companion Switches for One Maestro, Color: White.
Item #: 110653
CAT #: MA-AS-WH
UPC: 027557082686
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, White
Item #: 87411
CAT #: DV-10P-WH
UPC: 027557688079
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, Light Almond

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Color: Light Almond.
Item #: 87249
CAT #: MA-R-LA
UPC: 027557482707
Sign In or Register to view pricing and more.
Leviton

Remote Switch, Decora, Vizia+, White

Vizia RF+ Remote Switch, 120V, Multi-Location, Max: 5 Locations, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, White
Item #: 77426
CAT #: VP0SR-1LZ
UPC: 078477389164
Sign In or Register to view pricing and more.
Lutron

Switch, Decora, Claro, White

Claro Switch, 4-Way, Decora, 120V, 15A, White
Item #: 657945
CAT #: CA-4PS-WH
UPC: 784276016414
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, 3-Way, Diva, White

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Item #: 87856
CAT #: DV-103PH-WH
UPC: 027557748100
Sign In or Register to view pricing and more.
Lutron

Companion Dimmer,Decora, 600/100W, Maestro, Black

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Black
Item #: 76986
CAT #: MA-R-BL
UPC: 027557687768
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Item #: 5519
CAT #: DV-10PH-WH
UPC: 027557748070
Sign In or Register to view pricing and more.
Lutron

Remote Dimmer, Decora, RadioRA-2, Snow

RadioRA-2 Remote Dimmer, 120V, Multi-Location, Wireless, Use Up to Nine Remote Dimmers for Every RadioRA-2 Dimmer, Color: Snow.
Item #: 116513
CAT #: RD-RD-SW
UPC: 027557770989
Sign In or Register to view pricing and more.
Lutron

Digital Fade Dimmer, Decora, 600W, Maestro, White

Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, White
Item #: 76965
CAT #: MA-600-WH
UPC: 027557687553
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, Decora, 600W, Single-Pole, Diva, White

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Item #: 76999
CAT #: DV-600PH-WH
UPC: 027557708425
Sign In or Register to view pricing and more.
Page 1 of 20
309 Items found