Slide Dimmer, 600W, Single-Pole, Skylark, Ivory

Item #: 199518
Cat #: S-600P-IV
UPC:
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in ivory
Also known as: S-600P-IV

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Poles: 1
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Type: Slide, Preset, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)