Incandescent Slide Dimmers

263 Found
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Item #: 88963
CAT #: S-600P-WH
UPC:
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Item #: 76876
CAT #: S-600PH-WH
UPC: 027557684422
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Item #: 88852
CAT #: S-600-WH
UPC:
Sign In or Register to view pricing and more.
Leviton

Slide Dimmer, 1000W, IllumaTech, White

Item #: 77294
CAT #: IPI10-1LZ
UPC: 078477282076
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Dimmer Slider, 0-10V, 120/277 VAC, White

Item #: 1142285
CAT #: WBSD-010SLD-W
UPC: 080083735280
Sign In or Register to view pricing and more.
Lutron

Dual Slide Dimmer, 300W, Skylark, White

Item #: 76957
CAT #: S2-L-WH
UPC: 027557670203
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Skylark, White

Item #: 265633
CAT #: S-600H-WH
UPC: 027557684910
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, Light Almond

Item #: 199460
CAT #: S-600P-LA
UPC: 027557520782
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1000W, Incandescent, Nova, White

Item #: 6277
CAT #: N-1000-WH
UPC:
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 2000W, Incandescent, Nova T, White

Item #: 76977
CAT #: NT-2000-WH
UPC: 027557452137
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1000W, Incandescent, Nova T, White

Item #: 77039
CAT #: NT-1000-WH
UPC: 027557392051
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 2000W, Incandescent, Nova T, Ivory

Item #: 76922
CAT #: NT-2000-IV
UPC: 027557454513
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1500W, Incandescent, Nova T, White

Item #: 77036
CAT #: NT-1500-WH
UPC: 027557392068
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, Ivory

Item #: 199518
CAT #: S-600P-IV
UPC:
Sign In or Register to view pricing and more.
Square D

X SERIES 15A 600W SINGLE POLE/3 WAY SLIDER DIMMER MATTE WHITE

Item #: 2360242
CAT #: SQR22603WH
UPC: 785901534990
Sign In or Register to view pricing and more.
Leviton

LEV RE00R-NS DIM NAVAJO SAND

Item #: 1056834
CAT #: RE00R-NS
UPC: 078477527757
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, White
Item #: 88963
CAT #: S-600P-WH
UPC:
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White
Item #: 76876
CAT #: S-600PH-WH
UPC: 027557684422
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, White

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: White.
Item #: 88852
CAT #: S-600-WH
UPC:
Sign In or Register to view pricing and more.
Leviton

Slide Dimmer, 1000W, IllumaTech, White

IllumaTech Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Item #: 77294
CAT #: IPI10-1LZ
UPC: 078477282076
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Dimmer Slider, 0-10V, 120/277 VAC, White

Dimmer Slider, 0-10V, 120/277 Volt AC, White, Single-Pole and 3-Way
Item #: 1142285
CAT #: WBSD-010SLD-W
UPC: 080083735280
Sign In or Register to view pricing and more.
Lutron

Dual Slide Dimmer, 300W, Skylark, White

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White
Item #: 76957
CAT #: S2-L-WH
UPC: 027557670203
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Skylark, White

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White
Item #: 265633
CAT #: S-600H-WH
UPC: 027557684910
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, Light Almond

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.
Item #: 199460
CAT #: S-600P-LA
UPC: 027557520782
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1000W, Incandescent, Nova, White

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White
Item #: 6277
CAT #: N-1000-WH
UPC:
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 2000W, Incandescent, Nova T, White

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, White
Item #: 76977
CAT #: NT-2000-WH
UPC: 027557452137
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1000W, Incandescent, Nova T, White

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White
Item #: 77039
CAT #: NT-1000-WH
UPC: 027557392051
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 2000W, Incandescent, Nova T, Ivory

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Ivory
Item #: 76922
CAT #: NT-2000-IV
UPC: 027557454513
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1500W, Incandescent, Nova T, White

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White
Item #: 77036
CAT #: NT-1500-WH
UPC: 027557392068
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Single-Pole, Skylark, Ivory

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory
Item #: 199518
CAT #: S-600P-IV
UPC:
Sign In or Register to view pricing and more.
Square D

X SERIES 15A 600W SINGLE POLE/3 WAY SLIDER DIMMER MATTE WHITE

X SERIES 15A 600W SINGLE POLE/3 WAY SLIDER DIMMER MATTE WHITE
Item #: 2360242
CAT #: SQR22603WH
UPC: 785901534990
Sign In or Register to view pricing and more.
Leviton

LEV RE00R-NS DIM NAVAJO SAND

Leviton RenuĀ® Coordinating Dimmer Remote RE00R-NS for 3-Way or More Applications, 120VAC, in Navajo Sand
Item #: 1056834
CAT #: RE00R-NS
UPC: 078477527757
Sign In or Register to view pricing and more.
Page 1 of 17
263 Items found