Dimmer, All-Load DEVINE Decorator-W,V,LA

Item #: 574743
Cat #: DAL06P-C2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120 V, Bck and sd wiring, Slide actuator, Screw term conn, Indoor, 60 Hz, 1-pole, 3-way, multi-locat, Polycarb housing, 600 W 731075

Overview

Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120 V, Bck and sd wiring, Slide actuator, Screw term conn, Indoor, 60 Hz, 1-pole, 3-way, multi-locat, Polycarb housing, 600 W 731075
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: DAL06P-C2

Specifications

Material: Polycarbonate
Type: Multi-Location
Material: Polycarbonate
Type: Multi-Location

Customer Reviews

No reviews for this product
(0)