WIDE SLIDE LV SP/3W 700VA BR

Item #: 1109606
Cat #: WSLV703-PTC
UPC: 785007010992
Sign In or Register to view pricing and more.
Documents & Guides

Overview

WAT WSLV703PTC
Wide Slide TradeMaster Interchangeable Face Magnetic Low-Voltage Preset Dimmer. Single Pole/3-Way, 120V 700VA, includes 3 Interchangeable faces - Ivory, White and Light Almond. Pass & Seymour Dimmers save energy and extend bulb life , energy consumption reductions of up to 30% are possible.
Also known as: 785007010992, WSLV703-PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Mounting: Wall
Color: Light Almond, Ivory, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)