Low Voltage Decora Dimmers

168 Found
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, White

Item #: 5428
CAT #: DVELV-300P-WH
UPC: 027557748292
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Electronic, Diva, White

Item #: 87776
CAT #: DVELV-303P-WH
UPC: 027557755993
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, White

Item #: 76972
CAT #: DVLV-600P-WH
UPC: 027557687515
Sign In or Register to view pricing and more.
Leviton

LED and CFL Rocker-Slide Dimmer, Low Voltage

Item #: 840846
CAT #: DSE06-10Z
UPC: 078477692363
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, White

Item #: 78123
CAT #: DVLV-600PH-WH
UPC: 027557708449
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Magnetic, Diva, White

Item #: 173906
CAT #: DVLV-603P-WH
UPC: 027557688192
Sign In or Register to view pricing and more.
Wattstopper

0-10V Decorator Lighting Dimmer, 24VDC Input, White

Item #: 1299136
CAT #: DCLV2-W
UPC: 754182943715
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, Ivory

Item #: 87844
CAT #: DVELV-300P-IV
UPC: 027557748315
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, Light Almon

Item #: 87593
CAT #: DVLV-600P-LA
UPC: 027557366328
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Digital Fade, Maestro, White

Item #: 103451
CAT #: MALV-600-WH
UPC: 027557687546
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, Lgt Almond

Item #: 111508
CAT #: DVELV-300P-LA
UPC: 027557366502
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Magnetic, Diva, White

Item #: 107090
CAT #: DVLV-603PH-WH
UPC: 027557748155
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, White

Item #: 170237
CAT #: DVELV-300PH-WH
UPC: 027557135924
Sign In or Register to view pricing and more.
Lutron

Dimmer, 600W, Snow

Item #: 106799
CAT #: DVSCLV-600P-SW
UPC: 027557510530
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 600W, Digital Fade, Maestro, White

Item #: 106462
CAT #: MAELV-600-WH
UPC: 027557443036
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, Brown

Item #: 103194
CAT #: DVLV-600P-BR
UPC: 027557688291
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, White

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: White.
Item #: 5428
CAT #: DVELV-300P-WH
UPC: 027557748292
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Electronic, Diva, White

Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: White.
Item #: 87776
CAT #: DVELV-303P-WH
UPC: 027557755993
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, White

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Item #: 76972
CAT #: DVLV-600P-WH
UPC: 027557687515
Sign In or Register to view pricing and more.
Leviton

LED and CFL Rocker-Slide Dimmer, Low Voltage

Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer, 600VA-120VAC Electronic Low Voltage, 300W-120VAC Dimmable LED and CFL, 60Hz, Neutral required, Single Pole or 3-Way - White, Ivory & Light Almond
Item #: 840846
CAT #: DSE06-10Z
UPC: 078477692363
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, White

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White
Item #: 78123
CAT #: DVLV-600PH-WH
UPC: 027557708449
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Magnetic, Diva, White

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White
Item #: 173906
CAT #: DVLV-603P-WH
UPC: 027557688192
Sign In or Register to view pricing and more.
Wattstopper

0-10V Decorator Lighting Dimmer, 24VDC Input, White

0-10V Decorator Lighting Dimmer, 24 Volt DC Input, White, Controls Low Voltage Lighting Loads, Including LED
Item #: 1299136
CAT #: DCLV2-W
UPC: 754182943715
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, Ivory

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Ivory.
Item #: 87844
CAT #: DVELV-300P-IV
UPC: 027557748315
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, Light Almon

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Item #: 87593
CAT #: DVLV-600P-LA
UPC: 027557366328
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Digital Fade, Maestro, White

Maestro Decora Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, White
Item #: 103451
CAT #: MALV-600-WH
UPC: 027557687546
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, Lgt Almond

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Item #: 111508
CAT #: DVELV-300P-LA
UPC: 027557366502
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Magnetic, Diva, White

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White
Item #: 107090
CAT #: DVLV-603PH-WH
UPC: 027557748155
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 300W, Low Voltage, Diva, White

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Color: White.
Item #: 170237
CAT #: DVELV-300PH-WH
UPC: 027557135924
Sign In or Register to view pricing and more.
Lutron

Dimmer, 600W, Snow

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Snow
Item #: 106799
CAT #: DVSCLV-600P-SW
UPC: 027557510530
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 600W, Digital Fade, Maestro, White

Maestro Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low Voltage, Digital Fade, Touch Slide, Color: White.
Item #: 106462
CAT #: MAELV-600-WH
UPC: 027557443036
Sign In or Register to view pricing and more.
Lutron

Decora Dimmer, 450W, Low Voltage, Diva, Brown

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown
Item #: 103194
CAT #: DVLV-600P-BR
UPC: 027557688291
Sign In or Register to view pricing and more.
Page 1 of 11
168 Items found