Low Voltage Slide Dimmers

88 Found
Leviton

Slide Dimmer, 300W, IllumaTech, White

Item #: 77297
CAT #: IPE04-1LZ
UPC: 078477282083
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Skylark, White

Item #: 88955
CAT #: SLV-600P-WH
UPC: 027557670210
Sign In or Register to view pricing and more.
Leviton

Slide Dimmer, 450W, IllumaTech, White

Item #: 364064
CAT #: IPM06-1LZ
UPC: 078477282090
Sign In or Register to view pricing and more.
GM Lighting

Wall Dimmer and Driver, 60 Watt, 24VDC, White

Item #: 1882521
CAT #: SWD-60W-24VDC-DIM
UPC: 849951008884
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, White

Item #: 307327
CAT #: CTELV-303P-WH
UPC: 027557830065
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, 3-Way, White

Item #: 88949
CAT #: SLV-603P-WH
UPC: 027557670227
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Nova, White

Item #: 111075
CAT #: NLV-600-WH
UPC: 027557370905
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Nova T, Black

Item #: 606535
CAT #: NTELV-300-BL
UPC: 027557676885
Sign In or Register to view pricing and more.
Leviton

Illumatech Mag Lv Dimm

Item #: 364065
CAT #: IPM10-1LZ
UPC: 078477282106
Sign In or Register to view pricing and more.
Lutron

Nova Series Low Voltage Dimmer, White

Item #: 111051
CAT #: NLV-1000-WH
UPC: 027557370929
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Nova, Ivory

Item #: 87545
CAT #: NLV-600-IV
UPC: 027557675178
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Nova T, White

Item #: 87127
CAT #: NTELV-300-WH
UPC: 027557392525
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Black

Item #: 457164
CAT #: CTELV-303P-BL
UPC: 027557830003
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Almond

Item #: 1658088
CAT #: CTELV-303P-AL
UPC: 027557829991
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1200W, Nova, Black

Item #: 611996
CAT #: NLV-1500-BL
UPC: 027557674799
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Nova T, Gray

Item #: 325134
CAT #: NTELV-600-GR
UPC: 027557378963
Sign In or Register to view pricing and more.
Leviton

Slide Dimmer, 300W, IllumaTech, White

IllumaTech Slide Dimmer, 300W, 120V, 3-Way/Single-Pole, Electronic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
Item #: 77297
CAT #: IPE04-1LZ
UPC: 078477282083
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Skylark, White

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, White
Item #: 88955
CAT #: SLV-600P-WH
UPC: 027557670210
Sign In or Register to view pricing and more.
Leviton

Slide Dimmer, 450W, IllumaTech, White

IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
Item #: 364064
CAT #: IPM06-1LZ
UPC: 078477282090
Sign In or Register to view pricing and more.
GM Lighting

Wall Dimmer and Driver, 60 Watt, 24VDC, White

Wall Dimmer and Driver, 60 Watt, 120 Volt AC Input, 24 Volt DC, White
Item #: 1882521
CAT #: SWD-60W-24VDC-DIM
UPC: 849951008884
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, White

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, White
Item #: 307327
CAT #: CTELV-303P-WH
UPC: 027557830065
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, 3-Way, White

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, White
Item #: 88949
CAT #: SLV-603P-WH
UPC: 027557670227
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Nova, White

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, White
Item #: 111075
CAT #: NLV-600-WH
UPC: 027557370905
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Nova T, Black

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Black
Item #: 606535
CAT #: NTELV-300-BL
UPC: 027557676885
Sign In or Register to view pricing and more.
Leviton

Illumatech Mag Lv Dimm

1000va 750w, 120 Volt Ac 60hz, Single-pole & 3-way, Illumatech Preset Electro-mechanical Magnetic Low-voltage Slide Dimmer, LED Locator Light - White Face Assembled On Device. Ivory And Light Almond Color Change Kits Included.
Item #: 364065
CAT #: IPM10-1LZ
UPC: 078477282106
Sign In or Register to view pricing and more.
Lutron

Nova Series Low Voltage Dimmer, White

Nova Dimmer, Magnetic Low-voltage, Neon/cold Cathode, Single-pole (large Control), 120v/1000va (800w) In White
Item #: 111051
CAT #: NLV-1000-WH
UPC: 027557370929
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 450W, Nova, Ivory

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Ivory
Item #: 87545
CAT #: NLV-600-IV
UPC: 027557675178
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Nova T, White

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White
Item #: 87127
CAT #: NTELV-300-WH
UPC: 027557392525
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Black

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Black
Item #: 457164
CAT #: CTELV-303P-BL
UPC: 027557830003
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 300W, Almond

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Almond
Item #: 1658088
CAT #: CTELV-303P-AL
UPC: 027557829991
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 1200W, Nova, Black

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Black
Item #: 611996
CAT #: NLV-1500-BL
UPC: 027557674799
Sign In or Register to view pricing and more.
Lutron

Slide Dimmer, 600W, Nova T, Gray

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Gray
Item #: 325134
CAT #: NTELV-600-GR
UPC: 027557378963
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found