Slide Dimmer, 600W, 3-Way, Skylark, White

Item #: 88960
Cat #: S-603P-WH
UPC:
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, White

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, White
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in white
Also known as: S-603P-WH

Specifications

Wattage: 600
Volts AC: 120
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: White
Dimmable: Yes
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)