Duplex Receptacle, Fully Controlled, LED Indicator
Item #:
1054186
Cat #:
WRC-20-2-W
UPC:
754182938865
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Duplex Receptacle, Fully Controlled, LED Indicator, 20A, 125V White
Overview
Duplex Receptacle, Fully Controlled, LED Indicator, 20A, 125V White
Also known as: 754182938865, WRC-20-2-W
Specifications
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Type: | Fully-Controlled, Recaptacle |
Amps: | 20 |
Volts AC: | 125 |
Color: | White |
Type: | Fully-Controlled, Recaptacle |
Customer Reviews
No reviews for this product
(0)