Room Controllers & Accessories - Wireless

113 Found
Lutron

Caseta Wireless Smart Bridge Introductory Kit

Item #: 904228
CAT #: P-BDG-PKG1W
UPC: 784276091145
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Phase Select Dimming Module

Item #: 1792849
CAT #: RMJS-PNE-DV
UPC: 784276286787
Sign In or Register to view pricing and more.
Lutron

PowPak Dimming Module

Item #: 1554854
CAT #: RMJS-8TN-DV-B
UPC: 784276150705
Sign In or Register to view pricing and more.
Lutron

Caseta Wireless Smart Bridge Introductory Kit

Item #: 1711222
CAT #: P-BDG-PKG1WS
UPC: 784276806459
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Dimming Module

Item #: 1312086
CAT #: RMJS-8T-DV-B-EM
UPC: 784276252447
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH DIM WIFI BT 1/3/4 WAY 120V WH

Item #: 1537136
CAT #: IDEV0009HW
UPC: 852931005889
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH WIFI BT 1/3/4 WAY 120V WH

Item #: 1537135
CAT #: IDEV0008HW
UPC: 852931005865
Sign In or Register to view pricing and more.
Lutron

Vive PowPak 120/277V, 16A

Item #: 1256319
CAT #: RMJS-16RCCO1DV-B
UPC: 784276148931
Sign In or Register to view pricing and more.
Leviton

Wireless RF Relay Power Pack

Item #: 821912
CAT #: WSP20-9D0
UPC: 078477713594
Sign In or Register to view pricing and more.
Lutron

Vive Wireless Receptacle, 15 A Duplex, White

Item #: 1280390
CAT #: CAR2S-15-DTR-WH
UPC: 784276221801
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

THERMOSTAT WIFI C-WIRE 24VAC WH

Item #: 1537140
CAT #: IDEV0005AND5
UPC: 852931005766
Sign In or Register to view pricing and more.
Lutron

Ecosystem® Powpak® Control Module, 32 Device

Item #: 1469817
CAT #: RMJS-ECO32-SZ
UPC: 784276258067
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Relay Module with Softswitch

Item #: 1560839
CAT #: RMJS-16R-DV-B-EM
UPC: 784276252454
Sign In or Register to view pricing and more.
Lutron

Energi Savr Node

Item #: 412259
CAT #: QSN-4S16-S
UPC: 027557871372
Sign In or Register to view pricing and more.
Lutron

Energi Savr Node with 16A, 0-10V dimming, 120-277V

Item #: 216791
CAT #: QSN-4T16-S
UPC: 027557871365
Sign In or Register to view pricing and more.
Lutron

Vive Wireless Receptacle, 15 A Split, White

Item #: 1282132
CAT #: CAR2S-15-STR-WH
UPC: 784276221870
Sign In or Register to view pricing and more.
Lutron

Caseta Wireless Smart Bridge Introductory Kit

Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit, Includes All Necessary Components To Setup A Single Room For Dimming, Kit Contains (1) In-Wall Dimmer With Faceplate, (1) Smart Bridge, And (1) Pico Remote Control
Item #: 904228
CAT #: P-BDG-PKG1W
UPC: 784276091145
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Phase Select Dimming Module

Vive PowPak Phase Select Dimming Module, 120/277 Voltage Phase Control Dimming For All Phase Control Load Types, Operates Phase Control Fluorescent Ballasts Or LED Drivers Based On Input From Pico Remote Controls And Radio Powr Savr Sensors, Mounts Horizontally Or Vertically In A 4x4 Junction Box, Wall Or Ceiling
Item #: 1792849
CAT #: RMJS-PNE-DV
UPC: 784276286787
Sign In or Register to view pricing and more.
Lutron

PowPak Dimming Module

PowPak Dimming Module With 0-10V Control With 0-10V Wires, 120/277V
Item #: 1554854
CAT #: RMJS-8TN-DV-B
UPC: 784276150705
Sign In or Register to view pricing and more.
Lutron

Caseta Wireless Smart Bridge Introductory Kit

Caseta Wireless Smart Switch Starter Kit, Includes: (1) Lutron Caseta Smart Switch, (1) Smart Bridge, And (1) White Wall Plate, Neutral Wire Required, White
Item #: 1711222
CAT #: P-BDG-PKG1WS
UPC: 784276806459
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Dimming Module

Vive PowPak Dimming Module with 0 –10 V- Control, Frequency Band: 431.0 –437.0 MHz, 120/277V
Item #: 1312086
CAT #: RMJS-8T-DV-B-EM
UPC: 784276252447
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH DIM WIFI BT 1/3/4 WAY 120V WH

SWITCH DIM WIFI BT 1/3/4 WAY 120V WH
Item #: 1537136
CAT #: IDEV0009HW
UPC: 852931005889
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH WIFI BT 1/3/4 WAY 120V WH

SWITCH WIFI BT 1/3/4 WAY 120V WH
Item #: 1537135
CAT #: IDEV0008HW
UPC: 852931005865
Sign In or Register to view pricing and more.
Lutron

Vive PowPak 120/277V, 16A

Vive PowPak 120/277V, 16A, Relay Module with Softswitch and Optional dry contact closure output
Item #: 1256319
CAT #: RMJS-16RCCO1DV-B
UPC: 784276148931
Sign In or Register to view pricing and more.
Leviton

Wireless RF Relay Power Pack

Wireless RF Relay Power Pack, Switching, 1/2 Inch Threaded Nipple, 20A, 120-277v, 50/60hz, 902mhz, Enocean
Item #: 821912
CAT #: WSP20-9D0
UPC: 078477713594
Sign In or Register to view pricing and more.
Lutron

Vive Wireless Receptacle, 15 A Duplex, White

Wireless Decora Receptacle, 15A, 120V, Split (Dual Switching; Single Pole/Downstream), White
Item #: 1280390
CAT #: CAR2S-15-DTR-WH
UPC: 784276221801
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

THERMOSTAT WIFI C-WIRE 24VAC WH

THERMOSTAT WIFI C-WIRE 24VAC WH
Item #: 1537140
CAT #: IDEV0005AND5
UPC: 852931005766
Sign In or Register to view pricing and more.
Lutron

Ecosystem® Powpak® Control Module, 32 Device

Ecosystem® Powpak® Control Module, 32 Device, Single Zone Wireless, 120/277VAC, 80 Ma, Ceiling/Surface Mount, 3.94" x 2.82" x 1.25"
Item #: 1469817
CAT #: RMJS-ECO32-SZ
UPC: 784276258067
Sign In or Register to view pricing and more.
Lutron

Vive PowPak Relay Module with Softswitch

PowPak Relay Module with Softswitch, Frequency Band: 431.0 –437.0 MHz, 120 / 277 V
Item #: 1560839
CAT #: RMJS-16R-DV-B-EM
UPC: 784276252454
Sign In or Register to view pricing and more.
Lutron

Energi Savr Node

Energi Savr Node 120-277V (Softswitch). Four Occupancy Sensor Inputs for Automated Control of Lights in 4 Zones.
Item #: 412259
CAT #: QSN-4S16-S
UPC: 027557871372
Sign In or Register to view pricing and more.
Lutron

Energi Savr Node with 16A, 0-10V dimming, 120-277V

Energi Savr Node with 16 Amp, 0-10V Dimming, 120-277 Volt
Item #: 216791
CAT #: QSN-4T16-S
UPC: 027557871365
Sign In or Register to view pricing and more.
Lutron

Vive Wireless Receptacle, 15 A Split, White

Wireless Decora Receptacle, 15A, 120V, Split (Half Switching; Single Pole/Downstream), White
Item #: 1282132
CAT #: CAR2S-15-STR-WH
UPC: 784276221870
Sign In or Register to view pricing and more.
Page 1 of 8
113 Items found