Dim AspireRF Deco Mstr All-Load Neut W

Item #: 985017
Cat #: RF9540-NDW
UPC: 032664739040
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Z-Wave dimmer switch, White, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32?F to 104?F (0?C to 40?C) 739040

Overview

Eaton Z-Wave dimmer switch, White, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32?F to 104?F (0?C to 40?C) 739040
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.�
Also known as: 032664739040, RF9540-NDW

Specifications

Type: Wireless
Length: 2.750 in
Type: Wireless
Length: 2.750 in

Customer Reviews

No reviews for this product
(0)