This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Light Almond
Overview
Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MRF2-6ND-120-LA
Specifications
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Family / Style: | Maestro |
Type: | Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decora, Multi-Location |
Dimmable: | Yes |
Light Technology: | Halogen |
Color: | Light Almond |
Volts AC: | 120 |
Type: | Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decora, Multi-Location |
Light Technology: | Halogen |
Wattage: | 600 |
Family / Style: | Maestro |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)