Neutral Switch, Wireless, White

Item #: 975582
Cat #: PD-6ANS-WH
UPC: 784276152808
Sign In or Register to view pricing and more.
Documents & Guides
Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)

Overview

Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)
It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.
Also known as: 784276152808, PD-6ANS-WH

Specifications

Amps: 6, 3.600
Volts AC: 120
Family / Style: Caséta
Poles: 1
Color: White
Mounting: Knuckle
Amps: 6, 3.600
Family / Style: Caséta
Color: White
Volts AC: 120
Poles: 1
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)