True-Universal Rf Dimmer

Item #: 1131272
Cat #: LC2101LA
UPC: 804428032649
Sign In or Register to view pricing and more.
Tru-Universal Dimmer 450W CFL/LED Or 700W INC/HAL Or MLV(FWD) 500VA Or EFL 5.5A OR ELV(REV) 700W, 120V, Light Almond

Overview

Tru-Universal Dimmer 450W CFL/LED Or 700W INC/HAL Or MLV(FWD) 500VA Or EFL 5.5A OR ELV(REV) 700W, 120V, Light Almond
Also known as: 804428032649, LC2101LA

Specifications

Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Type: Multi-Location
Color: Light Almond
Volts AC: 120
Wattage: 600, 150
Type: Multi-Location

Customer Reviews

No reviews for this product
(0)