ON/OFF/0-10 Volt Dimming Room Controller

Item #: 1023839
Cat #: LMRC-111
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
DLM Room Controller, 1 Relay, 0-10V Dimming, 10A (E-ballast or incandescent), Voltage: 120/277VAC; 50/60Hz., Class 2 Outputs: 24VDC, 150mA and 0-10VDC (0-10VDC signal also provided as Class 1). White.

Overview

DLM Room Controller, 1 Relay, 0-10V Dimming, 10A (E-ballast or incandescent), Voltage: 120/277VAC; 50/60Hz., Class 2 Outputs: 24VDC, 150mA and 0-10VDC (0-10VDC signal also provided as Class 1). White.
LMRC-110 series room controllers include one or two relay(s) to switch a total of 10 amps, a high-efficiency switching power supply and dual 0-10 volt outputs per relay for control of dimmable loads including compatible LED drivers or electronic ballasts. They are the foundation of a Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient control.
Also known as: LMRC-111

Specifications

Color: White
Dimmable: Yes
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)