Leviton Digital Switch Bluetooth

Item #: 946653
Cat #: DDS15-BDZ
UPC: 078477728529
Sign In or Register to view pricing and more.
Documents & Guides
Leviton DDS15-BDZ Bluetooth Digital Switch

Overview

Leviton DDS15-BDZ Bluetooth Digital Switch
Decora Digital Switch and 24 hour Timer 1800W Incandescent (120V), 15A Fluorescent (120V), 6A Fluorescent (277V), 5A 600W LED/CFL (120V), 15A Resistive (120V), 1/2 HP Motor (120V), Single Pole and 3-way/multi-location control with LED locator. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required
Also known as: 078477728529, DDS15-BDZ, bluetooth switch

Specifications

Volts AC: 120/277
Color: Light Almond, Ivory, White
Amps: 15
Mounting: Wall
Volts AC: 120/277
Amps: 15
Color: Light Almond, Ivory, White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)