Electronic In-Wall Timer, Programmable, 7-Day, 20A, 120V, White

Item #: 234296
Cat #: PLS730B1003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic In-Wall Timer, Programmable, 7-Day, SPST, 20 Amp, 120 Volt, Color: White

Overview

Electronic In-Wall Timer, Programmable, 7-Day, SPST, 20 Amp, 120 Volt, Color: White
Also known as: PLS730B1003, aem timer, In wall digital timer, 24hr timer, Wall timer

Specifications

Type: SPST, Electronic
Volts AC: 120
Amps: 20
Poles: 1
Color: White
Range: 7 day
Type: SPST, Electronic
Amps: 20
Color: White
Volts AC: 120
Poles: 1
Range: 7 day

Customer Reviews

No reviews for this product
(0)