VIVE Wireless Hub, Flush

Item #: 1144762
Cat #: HJS-0-FM
UPC: 784276239196
Sign In or Register to view pricing and more.
Documents & Guides
VIVE Wireless Hub, Flush, Provides Connection Point for Lutron VIVE Devices, Such As PowPak Wireless Dimming and Switching Modules

Overview

VIVE Wireless Hub, Flush, Provides Connection Point for Lutron VIVE Devices, Such As PowPak Wireless Dimming and Switching Modules
Vive Wireless Hub without BACnet, provides a connection point for up to 700 Lutron Vive devices, range radius of 71 ft (22 m), flush-mount adapter and power supply
Also known as: 784276239196, HJS-0-FM

Specifications

Mounting: Device
Color: White
Type: Wireless Hub
Family / Style: Vive
Mounting: Device
Type: Wireless Hub
Color: White
Family / Style: Vive

Customer Reviews

No reviews for this product
(0)