Vive PowPak 120/277V, 16A

Item #: 1145861
Cat #: RMJS-16R-DV-B
UPC: 784276150460
Sign In or Register to view pricing and more.
Documents & Guides
Vive PowPak 120/277V, 16A, Relay Module With Softswitch

Overview

Vive PowPak 120/277V, 16A, Relay Module With Softswitch
Vive by Lutron is a simple, scalable, wireless solution that can be installed in a single space or throughout an entire campus. It is designed to meet today's energy codes, be used in new construction or retrofit situations, and meet your budgetary needs. With a wide family of products – including sensors, remotes, load controllers, and an available software management suite – Vive provides the flexibility to select the products you want and handle any on-site challenges with ease.
Also known as: 784276150460, RMJS-16R-DV-B, Power pack

Specifications

Mounting: Fixture
Volts AC: 120, 277
Color: Eggshell
Amps: 16
Type: Relay Module
Family / Style: Vive
Mounting: Fixture
Color: Eggshell
Type: Relay Module
Volts AC: 120, 277
Amps: 16
Family / Style: Vive

Customer Reviews

No reviews for this product
(0)