Vive PowPak 120/277V, 8A, Dimming Module

Item #: 1144757
Cat #: RMJS-8T-DV-B
UPC: 784276159722
Sign In or Register to view pricing and more.
Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module

Overview

Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module
Vive by Lutron is a simple, scalable, wireless solution that can be installed in a single space or throughout an entire campus. It is designed to meet today's energy codes, be used in new construction or retrofit situations, and meet your budgetary needs. With a wide family of products – including sensors, remotes, load controllers, and an available software management suite – Vive provides the flexibility to select the products you want and handle any on-site challenges with ease.
Also known as: 784276159722, RMJS-8T-DV-B

Specifications

Mounting: Fixture
Type: Dimming Module, 0-10V Dimming
Color: Eggshell
Volts AC Range: 208, 240, 120
Amps: 8
Family / Style: Vive
Mounting: Fixture
Color: Eggshell
Amps: 8
Type: Dimming Module, 0-10V Dimming
Volts AC Range: 208, 240, 120
Family / Style: Vive

Customer Reviews

No reviews for this product
(0)