Power Pack, 20A, 120-277VAC, 24VDC

Item #: 565216
Cat #: OPP20-D1
UPC: 078477634042
Sign In or Register to view pricing and more.
Documents & Guides
Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto ON Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray

Overview

Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto ON Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray
The Leviton OPP20 Super Duty Power Pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet todays challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management.
Also known as: 078477634042, OPP20-D1

Specifications

Volts AC: 120-277
Mounting: Fixture
Color: Gray
Wattage: 5.400
Volts AC: 120-277
Color: Gray
Mounting: Fixture
Wattage: 5.400

Customer Reviews

No reviews for this product
(0)