NLight Relay/Power Pack

Item #: 787630
Cat #: NPP16-D-ER
UPC: 888791190939
Sign In or Register to view pricing and more.
Documents & Guides
NLight Relay/Power Pack & Dimming Module Kit, 120/240/347 VAC, 0-10VDC, Dimming Output (Via Chase Nipple), UL924 Emergency Operation, Color: White

Overview

NLight Relay/Power Pack & Dimming Module Kit, 120/240/347 VAC, 0-10VDC, Dimming Output (Via Chase Nipple), UL924 Emergency Operation, Color: White
Also known as: 888791190939, NPP16-D-ER

Specifications

Volts AC: 120/277, 347
Color: Red
Mounting: Fixture
Material: Plastic
Amps: 16
Volts AC: 120/277, 347
Mounting: Fixture
Amps: 16
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)