Sign In or Register to view pricing and more.
Documents & Guides
Power/Relay Pack, Non-Dimming, Auto-On, 120/277V, White
Overview
Power/Relay Pack, Non-Dimming, Auto-On, 120/277V, White
The nLight nPP16 EFP family of power packs is the workhorse of an nLight system, delivering robust system performance and design versatility for commercial and industrial lighting control applications. The nPP16 EFP family is capable of switching loads via an internal latching relay designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads. These power packs also provide nLight system bus power - up to 40mA from each of its two RJ-45 ports - by transforming Class 1 line voltage (120/277 VAC or 347 VAC) to Class 2 low voltage (15 VDC). This power is typically utilized by other nLight devices within the power pack’s local control zone; however, remaining power is also made available over the network for Bridges and devices in other zones to utilize.
Also known as: 745975903672, NPP16
Specifications
Volts AC: | 120/277 |
Color: | White |
Dimmable: | No |
Volts AC: | 120/277 |
Dimmable: | No |
Color: | White |
Customer Reviews
No reviews for this product
(0)