Ceiling Sensor, PIR, 360

Item #: 647896
Cat #: OAC-P-1500
UPC: 080083579143
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Sensor, Passive Infrared, 360 Degree, 1500 Square Feet, 10-30 VDC, Class 2

Overview

Ceiling Sensor, Passive Infrared, 360 Degree, 1500 Square Feet, 10-30 VDC, Class 2
The MicroSet Passive Infrared Low Voltage Vacancy Ceiling Sensor increases energy savings by requiring a Manual On input to turn ON the lighting. The Passive Infrared (PIR) sensor monitors space occupancy to deliver maximum energy savings. The sensor includes self-adaptive technology that continuously self-adjusts sensitivity and time delay in real-time, maximizing the potential energy savings that are available in the particular application.
Also known as: 080083579143, OAC-P-1500

Specifications

Angle: 360°
Mounting: Ceiling
Angle: 360°
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)