Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, White

Item #: 369692
Cat #: OSC20-RMW
UPC: 078477543535
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor Low Voltage Lighting Control, Ceiling Mounted, 2000 sq ft, 24VAC/VDC, Multi-Technology, 1A 30VAC/DC Isolated Relay, Extra Mid-Range Lens Assembly (For Mounting Between 8'-20'), Title 24 Compliant, NAFTA Compliant, Global White

Overview

Occupancy Sensor Low Voltage Lighting Control, Ceiling Mounted, 2000 sq ft, 24VAC/VDC, Multi-Technology, 1A 30VAC/DC Isolated Relay, Extra Mid-Range Lens Assembly (For Mounting Between 8'-20'), Title 24 Compliant, NAFTA Compliant, Global White
Also known as: 078477543535, OSC20-RMW

Specifications

Volts AC: 30, 24
Volts DC: 24, 30
Color: White
Volts AC: 30, 24
Color: White
Volts DC: 24, 30

Customer Reviews

No reviews for this product
(0)