nLight Extended Range 360° Sensor, 4.55"D, 1.55"Deep

Item #: 794503
Cat #: NCMPDT10ADCX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
nLight Extended Range 360° Sensor, 4.55 Inch Diameter, 1.55 Inch Deep, Autodimming Control, Ceiling Tile Surface Mount, White, Dual Tech (PIR/Microphonics)

Overview

nLight Extended Range 360° Sensor, 4.55 Inch Diameter, 1.55 Inch Deep, Autodimming Control, Ceiling Tile Surface Mount, White, Dual Tech (PIR/Microphonics)
Also known as: NCMPDT10ADCX

Specifications

Amps: 1
Color: White
Diameter: 4.550 in
Angle: 360°
Amps: 1
Diameter: 4.550 in
Color: White
Angle: 360°

Customer Reviews

No reviews for this product
(0)