Occupancy Sensor 600w

Item #: 459781
Cat #: IPSD6-1LZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PIR, 180-¦, 900 Sq. Feet 120V, White With Light Almond And Ivory Color Change Kits,

Overview

PIR, 180-¦, 900 Sq. Feet 120V, White With Light Almond And Ivory Color Change Kits,
Incandescent Dimming Occupancy Sensor, 600-Watt, Single Pole or 3-Way
Also known as: IPSD6-1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Mounting: Wall
Angle: 180°
Color: Light Almond, Ivory, White
Mounting: Wall
Volts AC: 120
Angle: 180°

Customer Reviews

No reviews for this product
(0)