Occupancy Sensor, Infrared, Wall Mount, Long Range Aisle
Item #:
40133
Cat #:
OSWLR-I0W
UPC:
078477188354
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Pir Long Range Aisle, 8°, 100ft X 14ft @ 10ft Height Sq. Ft.coverage, Self-adjusting, Wall Mount Occupancy Sensor, Commercial Grade - White.
Overview
Pir Long Range Aisle, 8°, 100ft X 14ft @ 10ft Height Sq. Ft.coverage, Self-adjusting, Wall Mount Occupancy Sensor, Commercial Grade - White.
Wall Mount Occupancy Sensor, PIR Long Range Aisle, 8 Degree, 100FT X 14FT at 10FT Height sq. ft. Coverage, Self-Adjusting, White
Also known as: 078477188354, OSWLR-I0W
Specifications
Volts DC: | 24 |
Color: | White |
Mounting: | Wall |
Angle: | 8° |
Volts DC: | 24 |
Mounting: | Wall |
Color: | White |
Angle: | 8° |
Customer Reviews
No reviews for this product
(0)