PIR Sensor, True White

Item #: 663863
Cat #: OSWWV-RIW
UPC: 078477553770
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Type: PIR Wide View, Coverage Range Sq. Ft.: 2500 Sq. Ft., Mount: Wall, Isolated Relay: Yes, Pattern Degrees: 110, NAFTA Compliant: Yes, Title 24 Compliant: Yes, Grade: Commercial, True White

Overview

Sensor Type: PIR Wide View, Coverage Range Sq. Ft.: 2500 Sq. Ft., Mount: Wall, Isolated Relay: Yes, Pattern Degrees: 110, NAFTA Compliant: Yes, Title 24 Compliant: Yes, Grade: Commercial, True White
The OSWWV-RIW is a low-voltage infrared occupancy sensor that works with the OSPxx Series power pack, or other Class 2 power supplies, to automatically control lighting. By sensing moving infrared heat sources, the sensor automatically turns the lights ON during occupancy, maintains lights-ON and, after a time delay, turns the lights OFF when the space is vacated.
Also known as: 078477553770, OSWWV-RIW

Specifications

Color: True White
Mounting: Wall
Color: True White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)