Dual Tech Occ Sensor, Dual Relay, w/ Neutral
Item #:
669105
Cat #:
DSW-302-I
UPC:
754182935475
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***
Overview
Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***
The DSW-302 Dual Technology Wall Switch Sensor turns lights OFF and ON based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. The DSW-302 replaces existing wall switches and fits behind a standard decorator wall plate.
Also known as: 754182935475, DSW-302-I
Specifications
Mounting: | Switch |
Volts AC: | 120/277 |
Color: | Ivory |
Mounting: | Switch |
Color: | Ivory |
Volts AC: | 120/277 |
Customer Reviews
No reviews for this product
(0)