Passive Infrared 0-10V Dimming Wall Switch Occupancy Sensor

Item #: 1036436
Cat #: PW-311-W
UPC: 754182938995
Sign In or Register to view pricing and more.
Documents & Guides
Passive Infrared 0-10 Volt Dimming Wall Switch Occupancy Sensor, 120/277 Volt AC, 50/60Hz

Overview

Passive Infrared 0-10 Volt Dimming Wall Switch Occupancy Sensor, 120/277 Volt AC, 50/60Hz
The PW-311 is a Passive Infrared (PIR) 0-10V Dimmable Wall Switch Occupancy Sensor. The PW-311 Dual Technology Dimming Wall Switch Sensor can provide outstanding energy control performance by turning lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting levels. This device is designed to work in a variety of small and medium sized applications that have direct line of sight to the device, including rooms such as private rest rooms, offices and small conference rooms. The low-profile design and unique color-matched, vandal resistant lenses provide appealing aesthetics. The sensor is designed to reduce the number of devices required in a space with full-function multi-way control from one to four locations and works with 0-10 VDC dimming drivers and ballasts to control lighting loads including LED Lighting Fixtures.
Also known as: 754182938995, PW-311-W

Specifications

Volts AC: 120/277
Color: White
Mounting: Wall
Volts AC: 120/277
Mounting: Wall
Color: White

Customer Reviews

No reviews for this product
(0)