1-Light Outdoor Wall Lantern, 9.5W LED, 120V, Black ***Discontinued***
Item #:
1149554
Cat #:
84049EN3-12
UPC:
785652048005
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
One Light Outdoor Wall Lantern, 9.5 Watt LED Lamp Included, 3000K, A19, 120 Volt, Black Finish, Swirled Marbleize Glass, Safety Listed for Wet Location ***Discontinued***
Overview
One Light Outdoor Wall Lantern, 9.5 Watt LED Lamp Included, 3000K, A19, 120 Volt, Black Finish, Swirled Marbleize Glass, Safety Listed for Wet Location ***Discontinued***
One Light LED Outdoor Wall Fixture in Black Finish with Swirled Marbleized Glass
Also known as: 785652048005, 84049EN3-12
Specifications
Material: | Die Cast Aluminum |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color: | Black |
Mounting: | Wall |
Light Technology: | LED |
Wattage: | 9.500 |
Material: | Die Cast Aluminum |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Mounting: | Wall |
Wattage: | 9.500 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Black |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)