1-Light Outdoor Wall Lantern, LED, 10W, 120V, Black Finish

Item #: 1099686
Cat #: 89941EN-12
UPC: 785652024566
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, LED Lamp Included, 10 Watt, A19, 120 Volt, Black Finish, Clear Satin Etched Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, LED Lamp Included, 10 Watt, A19, 120 Volt, Black Finish, Clear Satin Etched Glass, Safety Listed for Wet Location
Also known as: 785652024566, 89941EN-12

Specifications

Wattage: 10
Base: Medium Screw (E26)
Type: Wall Lantern
Volts AC: 120
Color: Black
Material: Aluminum
Light Technology: LED
Wattage: 10
Type: Wall Lantern
Color: Black
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)