LED Floodlight, 150W, 4000K, 12000L, 100-277V

Item #: 968662
Cat #: ASD-SFL15040
UPC: 859961005278
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 150 Watt, 4000K, 12000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 150 Watt, 4000K, 12000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005278, ASD-SFL15040

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: Black
Lumens: 12000
Light Technology: LED
Mounting: Yoke
Wattage: 150
Lumens: 12000
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)