LED Floodlight, 75W, 5000K, 6000L, 100-277V

Item #: 975311
Cat #: ASD-SFL7550
UPC: 859961005247
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 75 Watt, 5000K, 6000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 75 Watt, 5000K, 6000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005247, ASD-SFL7550

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 75
Color: Black
Lumens: 6000
Light Technology: LED
Mounting: Yoke
Wattage: 75
Lumens: 6000
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)