LED Floodlight, 55 Watt, 5800 Lumen, 5000K, 120-277V

Item #: 926491
Cat #: AL-D/24NB-55/5K/3X5/UNV/BZT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 55 Watt, 5800 Lumen, 5000K, 120-277 Volt

Overview

LED Floodlight, 55 Watt, 5800 Lumen, 5000K, 120-277 Volt
Also known as: AL-D/24NB-55/5K/3X5/UNV/BZT

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Lumens: 5800
Light Technology: LED
Dimmable: Yes
Wattage: 55
Lumens: 5800
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)