Twin Head LED Flood, 30/40/50K, Bronze

Item #: 1724952
Cat #: FTS20CB
UPC: 080083810475
Sign In or Register to view pricing and more.
Twin Head LED Flood Light with Bluetooth Mesh Connectivity, 20 Watt, 120-277 Volt, 2034 Lumens, 3000K/4000K/5000K, Bronze

Overview

Twin Head LED Flood Light with Bluetooth Mesh Connectivity, 20 Watt, 120-277 Volt, 2034 Lumens, 3000K/4000K/5000K, Bronze
The HALO Home smart LED floodlight incorporates Bluetooth® Mesh technology into a durable, twin head design for an advanced outdoor lighting solution built for high performance. Featuring a multitude of configurable settings including grouping, scheduling, dimming and white color tuning, the FTS20C does not require a hub and can be wirelessly controlled directly from any compatible smart device utilizing the Halo Home app, or any Halo Home wireless switch or dimmer. 
Also known as: 080083810475, FTS20CB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Wattage: 20
Mounting: Surface
Color: Bronze
Light Technology: LED
Lumens: 2034
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Color: Bronze
Lumens: 2034
Volts AC: 120-277
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)