Led Compact Floodlight 26.5 Watt 120v Ph

Item #: 1135892
Cat #: FSL-25
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Decorative Flood Light, 50k Color Temperature, 2448 Lumens, 26.5 Watts, 120/277V, 1760 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze

Overview

LED Decorative Flood Light, 50k Color Temperature, 2448 Lumens, 26.5 Watts, 120/277V, 1760 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze
Also known as: FSL-25

Specifications

Mounting: Pole
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Lumens: 2448
Mounting: Pole
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65
Lumens: 2448

Customer Reviews

No reviews for this product
(0)