LED Floodlight, 122 Watt, 14030 Lumen, 4000K, 120-277V
Item #:
1129871
Cat #:
FDLS-120WLED-UNIV-4000K
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Large Floodlight, 122 Watt, 14030 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Overview
LED Large Floodlight, 122 Watt, 14030 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Also known as: FDLS-120WLED-UNIV-4000K
Specifications
Mounting: | Yoke |
Material: | Die Cast Aluminum |
Color Temperature: | 4000 (Cool White) |
Wattage: | 122 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 14030 |
Mounting: | Yoke |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Dimmable: | Yes |
Material: | Die Cast Aluminum |
Wattage: | 122 |
Light Technology: | LED |
Lumens: | 14030 |
Customer Reviews
No reviews for this product
(0)