LED Floodlight, 128 Watt, 16800 Lumen, 5000K, 120-277V

Item #: 1214734
Cat #: NFFLD-C40-E-UNV-66-S-CB-7050
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 128 Watt, 16800 Lumen, 5000K, 70 CRI, 120-277 Volt, Non-Dimming, Slipfitter, Carbon Bronze

Overview

LED Wide Floodlight, 128 Watt, 16800 Lumen, 5000K, 70 CRI, 120-277 Volt, Non-Dimming, Slipfitter, Carbon Bronze
The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs.
Also known as: NFFLD-C40-E-UNV-66-S-CB-7050

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Wattage: 128
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Mounting: Slipfitter
Wattage: 128
Dimmable: No

Customer Reviews

No reviews for this product
(0)